CN35DN3AB - LTG Cont Opn 30A 3P 120V

Eaton

  • $1069.44 (Each)
  • $1,069.44 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CN35DN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN35DN3AB
Description
LTG Cont Opn 30A 3P 120V
Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113781068 / 00782113781068
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,069.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
CN35DN3AB - Video
 
CN35DN3AB - Small Image
 
CN35DN3AB - Large Image
 
CN35DN3AB - Large Image
 
CN35DN3AB - Large Image
Attachments
 
 
CN35DN3AB - Specification Sheet
Brochures
 
 
CN35DN3AB - Brochure
Tech Bulletins
 
 
CN35DN3AB - Tech Bulletin
Other Links
 
 
CN35DN3AB - Other
 
CN35DN3AB - Other
 
CN35DN3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2
Depth
3.49
Height
3.88
Descriptions
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Description
LTG CONT OPN 30A 3P 120V
Product Type
LTG Cont Opn 30A 3P 120V
extra long description
ETN CN35DN3AB LTG CONT OPN 30A 3P 1
Long Description
Eaton CN35 electrically held lighting contactor, 1 NO, 30 A, Three-pole, Electrically held, CN35, Lighting contactors
Additional Information
media
Yes
Contact Rating
30 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN35DN3AB
GTIN
00782113781068
UPC
782113781068
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Electrically held lighting contactor
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store
Jasper
1 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CN35DN3AB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CN35DN3AB.

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electri...
  • Our Part #: CN35DN3AB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CN35DN3AB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,069.44) ·
CN35DN3AB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,069.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat