CN35BN3AB - LTG Cont Opn 20A 3P 120V

Eaton

  • $893.40 (Each)
  • $893.40 (Each)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)
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
CN35BN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN35BN3AB
Description
LTG Cont Opn 20A 3P 120V
Eaton CN35 Electrically Held Lighting Contactor , 1 No, 20 A, Three-Pole, Electrically Held, CN35, Lighting Contactors , 120 V/60 HZ or 110 V/50 HZ Coil
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113780788 / 00782113780788
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$893.40 (Each)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
CN35BN3AB - Video
 
CN35BN3AB - Small Image
 
CN35BN3AB - Large Image
 
CN35BN3AB - Large Image
 
CN35BN3AB - Large Image
Attachments
 
 
CN35BN3AB - Specification Sheet
Brochures
 
 
CN35BN3AB - Brochure
Tech Bulletins
 
 
CN35BN3AB - Tech Bulletin
Other Links
 
 
CN35BN3AB - Other
 
CN35BN3AB - Other
 
CN35BN3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.5
Width
4.5
Depth
4.7
Descriptions
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Description
LTG CONT OPN 20A 3P 120V
Product Type
20A/3P Lighting Contactor 120V Coil
extra long description
ETN CN35BN3AB 20A/3P Lighting Conta
Long Description
Eaton CN35 electrically held lighting contactor , 1 NO, 20 A, Three-pole, Electrically held, CN35, Lighting contactors , 120 V/60 Hz or 110 V/50 Hz coil
Additional Information
media
Yes
Contact Rating
20 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN35BN3AB
GTIN
00782113780788
UPC
782113780788
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Electrically held lighting contactor
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store
Tulsa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CN35BN3AB.
Jump To:

Cross Referenced

These items are similar to CN35BN3AB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C30AN3A Eaton n/a
C30BN3A Eaton n/a
CN35AN3A Eaton n/a
CN35BN3A Eaton n/a
CN35BN3AB Eaton 00782113780788
CR260L20DA22 GENERAL ELECTRIC 00783166328125
2CG63 WW GRAINGER n/a
500LAOD93 Rockwell Automation n/a
500LTOD93 Rockwell Automation n/a
702LAOD93 Rockwell Automation n/a
8903LO30V02 Schneider Electric 00785901851707
7707LC20U00376 Osram Sylvania n/a
LC20U00375 Osram Sylvania n/a
LC20U00376 Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat