CE15ANS3AB - IEC Open 3P Cont SZ A 120V Coil - For Replacement

Eaton

  • $572.96 (Each)
  • $572.96 (Each)

  • $11,459.20 (Per 20)
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
CE15ANS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15ANS3AB
Description
IEC Open 3P Cont SZ A 120V Coil - For Replacement
Eaton XT IEC Contactor, 7A, 110-120 Vac, 50-60 HZ, 1NO, 7A, Frame A, 45MM, 50-60 HZ, 0.25 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113777719 / 00782113777719
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.96 (Each)
Carton
$11,459.20 (Per 20)
Resources
Images
 
 
CE15ANS3AB - Large Image
 
CE15ANS3AB - Large Image
 
CE15ANS3AB - Large Image
Attachments
 
 
CE15ANS3AB - Specification Sheet
Other Links
 
 
CE15ANS3AB - Other
 
CE15ANS3AB - Other
 
CE15ANS3AB - Other
Brochures
 
 
CE15ANS3AB - Brochure
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
IEC OPEN 3P CONT SZ A 120V COIL - FOR REPLACEMENT
extra long description
ETN CE15ANS3AB Eaton XT IEC contact
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 7A, 110-120 Vac, 50-60 Hz, 1NO, 7A, Frame A, 45mm, 50-60 Hz, 0.25 hp, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50-60 Hz
dimensions
3.2500 IN X 1.8000 IN X 2.9600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15ANS3AB
GTIN
00782113777719
UPC
782113777719
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
20
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,UL Listed,CSA Certified,ISO 9000,DIN VDE 0600
Mounting
SIDE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat