C320TP1 - Pneumatic Timer

Eaton

  • $621.75 (Each)
  • $621.75 (Each)
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
C320TP1
Manufacturer
Eaton
Manufacturer's Part Number
C320TP1
Description
Pneumatic Timer
Pneumatic Timer, 0.1 to 30 Second Timing Range, Used With: Nema Size 00-2 or IEC Size A-K Freedom Series Starter or Contactor, 1NO 1NC Timed Contacts, Top Mounted
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113419299 / 00782113419299
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.75 (Each)
Resources
Images
 
 
C320TP1 - Small Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
 
C320TP1 - Large Image
Attachments
 
 
C320TP1 - Specification Sheet
Other Links
 
 
C320TP1 - Other
 
C320TP1 - Other
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
ETN C320TP1 Timer 0.1 to 30 seconds
Product Type
Timer 0.1 to 30 Seconds On or Off Delay
Description
PNEUMATIC TIMER
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Pneumatic Timer, 0.1 to 30 second timing range, Used with: NEMA Size 00-2 or IEC Size A-K Freedom Series starter or contactor, 1NO 1NC timed contacts, Top mounted
Additional Information
Contact Configuration
1 NO, 1 NC
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Manufacturers Part Number
C320TP1
Brand
EATON CUTLER-HAMMER
GTIN
00782113419299
UPC
782113419299
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat