C320KGT4 - Aux Cont For FRDM Size 00-2 A-K Top MTD 2no

Eaton

  • $88.92 (Each)
  • $88.92 (Each)

Availability: Currently Out Of Stock
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
C320KGT4
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT4
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 2no
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 600A, Nema 1
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413594 / 00782113413594
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.92 (Each)
Resources
Images
 
 
C320KGT4 - Small Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
 
C320KGT4 - Large Image
Attachments
 
 
C320KGT4 - Specification Sheet
Other Links
 
 
C320KGT4 - Other
 
C320KGT4 - Other
 
C320KGT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.9
Depth
2
Height
2.2
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 2NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 2no
extra long description
ETN C320KGT4 AUX CONT FRDM SZ00-2,
Long Description
Eaton Freedom NEMA auxiliary contact, Soft Starter-Fusible Disconnect, 600A, NEMA 1
Additional Information
Contact Configuration
1 NO 3NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT4
GTIN
00782113413594
UPC
782113413594
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C320KGT4.
Jump To:

Cross Referenced

These items are similar to C320KGT4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9084A17G02 Eaton n/a
B3NO2 Eaton 00786678822501
C320KA1 Eaton n/a
C320KGT4 Eaton 00782113413594
EC38596 Eaton n/a
49AAF0 FURNAS n/a
49AAFO FURNAS n/a
75D70233E FURNAS n/a
CR305X100A GENERAL ELECTRIC 00783166352076
CR305X100D GENERAL ELECTRIC 00783166352144
CR305X200A GENERAL ELECTRIC 00783166352434
CR305X500A GENERAL ELECTRIC 00783166352809
GCR305X100A GENERAL ELECTRIC n/a
GCR305X100D GENERAL ELECTRIC n/a
1H591 WW GRAINGER n/a
595A Rockwell Automation n/a
595A34 Rockwell Automation n/a
ECHR100 Rockwell Automation n/a
9999SX6 Schneider Electric 00785901733300
49AB10 Siemens 00783087631090

* All prices subject to change.

Begin Live Chat