C25FNF350C - DP Cont 50A 3P Opn 480V

Eaton

  • $190.57 (Each)
  • $190.57 (Each)
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
C25FNF350C
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF350C
Description
DP Cont 50A 3P Opn 480V
Eaton Definite Purpose Contactor, 60–75A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side) , 440–480 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113499666 / 00782113499666
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.57 (Each)
Resources
Images
 
 
C25FNF350C - Small Image
 
C25FNF350C - Large Image
 
C25FNF350C - Large Image
 
C25FNF350C - Large Image
Attachments
 
 
C25FNF350C - Specification Sheet
Other Links
 
 
C25FNF350C - Other
 
C25FNF350C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.63
Height
3.75
Depth
3.97
Descriptions
extra long description
ETN C25FNF350C Definite purpose con
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Definite Purpose Contactors
Description
DP CONT 50A 3P OPN 480V
Long Description
Eaton definite purpose contactor, 60–75A, two- and three-pole ,Open with metal mounting plate ,Box lugs (posidrive setscrew) and quick connect terminals (side-by-side) ,440–480 Vac, 50/60 Hz
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25FNF350C
GTIN
00782113499666
UPC
782113499666
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.66
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25FNF350C.
Jump To:

Cross Referenced

These items are similar to C25FNF350C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC530UM60 Eaton n/a
C25FNF350C Eaton 00782113499666
42DE35AH FURNAS n/a
42DF35AH FURNAS n/a
CR353FE3BC1 GENERAL ELECTRIC 00783166406786
4DD54 WW GRAINGER n/a
A77288514A480 Joslyn Clark n/a
2200EB530KA Schneider Electric n/a
8910DPA53V06 Schneider Electric 00785901081128
8910MO3 480/60 Schneider Electric n/a
EB530KA Schneider Electric n/a
EBA530KA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat