C25DNF340C - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 480vac

Eaton

  • $177.95 (Each)
  • $177.95 (Each)

In-Stock: 64 available at other locations ( find a store with stock)
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
C25DNF340C
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340C
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 480vac
Definite Purpose Control - Contactor, 3 Poles, 40 A, 440 to 480 V Ac, 40 A Resistive Load, 1/3 Phases, 7-1/2 HP (Single Phase);10 HP (Three Phase);5.5 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311651 / 00782116311651
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.95 (Each)
Stock Availability
Mt. Pleasant
0 (Find nearest stock)
Tyler
0
All Stores
64
Resources
Images
 
 
C25DNF340C - Small Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
 
C25DNF340C - Large Image
Attachments
 
 
C25DNF340C - Specification Sheet
Other Links
 
 
C25DNF340C - Other
 
C25DNF340C - Other
 
C25DNF340C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Number of Phases
1;3
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.4
Height
2.75
Depth
3.35
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 40 A, 440 to 480 V ac, 40 A Resistive Load, 1/3 Phases, 7-1/2 hp (Single Phase);10 hp (Three Phase);5.5 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 40 A, 440 to 480 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
OPEN N-R 3P 40A DP CONT BOX LUGS W/QC TERM 480VAC
extra long description
ETN C25DNF340C OP N-R 3P 40ADPCNT B
Additional Information
Coil Voltage
440 to 480 V ac
resistive load
40 A
motor power
7-1/2 hp (Single Phase);10 hp (Three Phase);5.5 kW (Single Phase);7.5 kW (Three Phase)
Frame Size
15 to 50 A
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF340C
GTIN
00782116311651
UPC
782116311651
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Recognized,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25DNF340C.
Jump To:

Cross Referenced

These items are similar to C25DNF340C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC430UM60 Eaton n/a
C25DNF340C Eaton 00782116311651
42CE35AH FURNAS n/a
42CF35AH FURNAS n/a
CR353AD3BC1 GENERAL ELECTRIC 00783166404058
4DD48 WW GRAINGER n/a
A77309046A480 Joslyn Clark n/a
2200EB430KA Schneider Electric n/a
8910DPA43V06 Schneider Electric 00785901024484
EB430KA Schneider Electric n/a
42CF35AHBSN Siemens 00783087641921

* All prices subject to change.

Begin Live Chat