C25DNF325T - Open N-R 3P 25A DP Cont Box Lugs W/QC Term 24VAC C

Eaton

  • $140.93 (Each)
  • $140.93 (Each)

In-Stock: 0 available locally (Fayetteville, AR) (change location)
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
C25DNF325T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF325T
Description
Open N-R 3P 25A DP Cont Box Lugs W/QC Term 24VAC C
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 25A, Contactor, 3P, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300570 / 00782116300570
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.93 (Each)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
4
Resources
Images
 
 
C25DNF325T - Small Image
 
C25DNF325T - Large Image
 
C25DNF325T - Large Image
 
C25DNF325T - Large Image
Attachments
 
 
C25DNF325T - Specification Sheet
Other Links
 
 
C25DNF325T - Other
 
C25DNF325T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Description
OPEN N-R 3P 25A DP CONT BOX LUGS W/QC TERM 24VAC C
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Quick connect , 12 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and 3P, 25A, Contactor, 3P, Global listed, D1, Box lugs (posidrive setscrew), Non-reversing
Product Type
Op N-R 3P 25ADPCNT BXLGS W/Qc24ac
extra long description
ETN C25DNF325T OP N-R 3P 25ADPCNT B
Additional Information
Coil Voltage
120 Vdc
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF325T
GTIN
00782116300570
UPC
782116300570
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat