C25DND330B - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 240VAC CO

Eaton

  • $109.89 (Each)
  • $109.89 (Each)

In-Stock: 1 available locally (Kansas City - North, MO) ( change location)
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
C25DND330B
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330B
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 240VAC CO
Definite Purpose Control - Contactor, 3 Poles, 30 A, 208 to 240 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116300617 / 00782116300617
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.89 (Each)
Stock Availability
Kansas City - North
1 (Check another store)
Lenexa
0
All Stores
69
Resources
Images
 
 
C25DND330B - Small Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
 
C25DND330B - Large Image
Attachments
 
 
C25DND330B - Specification Sheet
Other Links
 
 
C25DND330B - Other
 
C25DND330B - Other
 
C25DND330B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Phases
1;3
Dimensions and Weight
Overall Length
3.35 in;85 mm
Width
2.4
Height
2.5
Depth
3.35
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 30 A, 208 to 240 V ac, 40 A Resistive Load, 1/3 Phases, 5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 1.19 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 240VAC CO
extra long description
ETN C25DND330B OP N-R 3P 30ADPCNT S
Additional Information
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Coil Voltage
208 to 240 V ac
resistive load
40 A
motor power
5 hp (Single Phase);10 hp (Three Phase);3.7 kW (Single Phase);7.5 kW (Three Phase)
Frame Size
15 to 50 A
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND330B
GTIN
00782116300617
UPC
782116300617
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
1.19 lb
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat