C25CNB130T - Compact 1P W/Shunt 30A Cont SCR Term Quad QC 24vac

Eaton

  • $62.45 (Each)
  • $62.45 (Each)

Availability: Currently Out Of Stock
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
C25CNB130T
Manufacturer
Eaton
Manufacturer's Part Number
C25CNB130T
Description
Compact 1P W/Shunt 30A Cont SCR Term Quad QC 24vac
Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Single-Pole W/Shunt, 30A, Contactor, Single-Pole, 40A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116235 / 00786685116235
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.45 (Each)
Resources
Images
 
 
C25CNB130T - Small Image
 
C25CNB130T - Large Image
 
C25CNB130T - Large Image
 
C25CNB130T - Large Image
 
C25CNB130T - Large Image
Attachments
 
 
C25CNB130T - Specification Sheet
Other Links
 
 
C25CNB130T - Other
 
C25CNB130T - Other
 
C25CNB130T - Other
 
C25CNB130T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.97
Depth
2.32
Height
3.19
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 30A, 277 Vac, 60 Hz, Open with metal mounting plate, Compact, single-pole w/shunt, 30A, Contactor, Single-pole, 40A, Binding head screw and quick connect terminals (side-by-side), Non-reversing
Description
COMPACT 1P W/SHUNT 30A CONT SCR TERM QUAD QC 24VAC
Product Type
CMPCT 1P W/SHNT 30A Cont SCR TRM 4qc24ac
extra long description
ETN C25CNB130T CMPCT 1P W/SHNT 30A
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25CNB130T
GTIN
00786685116235
UPC
786685116235
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat