C25BNB230T - Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil

Eaton

  • $35.46 (Each)
  • $35.46 (Each)
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
C25BNB230T
Manufacturer
Eaton
Manufacturer's Part Number
C25BNB230T
Description
Compact 2P 30A Cont SCR Term Quad QC 24VAC Coil
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 24 V Ac, 40 A Resistive Load, 2 HP (115 V);5 HP (230 V);1.5 KW (115 V);3.7 KW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.19 In Overall Height, 2.32 In Overall Length, 1.97 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685116068 / 00786685116068
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.46 (Each)
Resources
Other Links
 
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
 
C25BNB230T - Other
Attachments
 
 
C25BNB230T - Specification Sheet
Images
 
 
C25BNB230T - Small Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
 
C25BNB230T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
connection
Quick
Dimensions and Weight
Overall Length
2.32 in;59 mm
Descriptions
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, Compact Body Type, 2 Poles, 30 A, 24 V ac, 40 A Resistive Load, 2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V) Motor Power, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.19 in Overall Height, 2.32 in Overall Length, 1.97 in Overall Width, 0.5 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 30 A, 24 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
COMPACT 2P 30A CONT SCR TERM QUAD QC 24VAC COIL
extra long description
ETN C25BNB230T COMPCT 2P 30A CONT S
Additional Information
body type
Compact
Coil Voltage
24 V ac
resistive load
40 A
motor power
2 hp (115 V);5 hp (230 V);1.5 kW (115 V);3.7 kW (230 V)
Connection Type
Quick Connect Terminal
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
Overall Height
3.19 in;81 mm
Overall Width
1.97 in;50 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
dimensions
2.3200 IN X 1.9700 IN X 3.1900 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25BNB230T
GTIN
00786685116068
UPC
786685116068
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
0.5 lb;0.2 kg
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat