AN19KN0A5G100 - SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC GND FLT

Eaton

  • $2507.01 (Each)
  • $2,507.01 (Each)
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
AN19KN0A5G100
Manufacturer
Eaton
Manufacturer's Part Number
AN19KN0A5G100
Description
SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC GND FLT
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415536 / 00786685415536
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,507.01 (Each)
Resources
Images
 
 
AN19KN0A5G100 - Small Image
 
AN19KN0A5G100 - Large Image
 
AN19KN0A5G100 - Large Image
 
AN19KN0A5G100 - Large Image
Attachments
 
 
AN19KN0A5G100 - Specification Sheet
Other Links
 
 
AN19KN0A5G100 - Other
 
AN19KN0A5G100 - Other
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
3
Width
4.09
Depth
5.92
Height
7
Descriptions
Description
SZ 3 FVNR STR W/ C440 OL 20-100A 120VAC GND FLT
Product Type
SZ3 FVNR STR C440 Ol (20-100A) 120VAC GF
extra long description
ETN AN19KN0A5G100 SZ3 FVNR STR C440
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 20–100 A
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
AN19KN0A5G100
GTIN
00786685415536
UPC
786685415536
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
NEMA Frame Size
NEMA Size 3
standard
CE,CSA,UL,NEMA,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat