AN19BN0A5E020 - C440 4-20A SZ 0 FVNR STR 120VAC STD

Eaton

  • $477.27 (Each)
  • $477.27 (Each)
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
AN19BN0A5E020
Manufacturer
Eaton
Manufacturer's Part Number
AN19BN0A5E020
Description
C440 4-20A SZ 0 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 0 Open Enclosure - 18 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 4–20 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685414706 / 00786685414706
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$477.27 (Each)
Resources
Other Links
 
 
AN19BN0A5E020 - Other
 
AN19BN0A5E020 - Other
 
AN19BN0A5E020 - Other
 
AN19BN0A5E020 - Other
Images
 
 
AN19BN0A5E020 - Large Image
 
AN19BN0A5E020 - Large Image
 
AN19BN0A5E020 - Large Image
 
AN19BN0A5E020 - Small Image
Attachments
 
 
AN19BN0A5E020 - Specification Sheet
Brochures
 
 
AN19BN0A5E020 - Brochure
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
0
Descriptions
Description
C440 4-20A SZ 0 FVNR STR 120VAC STD
Product Type
FDM STR FVNR SZ0 120V C440-ST 4-20a
extra long description
ETN AN19BN0A5E020 FDM STR FVNR SZ0
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 4–20 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
120/60 or 110/50
dimensions
4.9000 IN X 1.9700 IN X 6.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN19BN0A5E020
GTIN
00786685414706
UPC
786685414706
Taxonomies, Classifications, and Categories
Type
Motor control starter
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,NEMA,UL,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat