AN19AN0A5E005 - C440 1-5A SZ 00 FVNR STR 120VAC STD

Eaton

  • $424.02 (Each)
  • $424.02 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AN19AN0A5E005
Manufacturer
Eaton
Manufacturer's Part Number
AN19AN0A5E005
Description
C440 1-5A SZ 00 FVNR STR 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 00 Open Enclosure - 9 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 1–5 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685414232 / 00786685414232
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$424.02 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AN19AN0A5E005 - Small Image
 
AN19AN0A5E005 - Large Image
 
AN19AN0A5E005 - Large Image
 
AN19AN0A5E005 - Large Image
Attachments
 
 
AN19AN0A5E005 - Specification Sheet
Other Links
 
 
AN19AN0A5E005 - Other
 
AN19AN0A5E005 - Other
 
AN19AN0A5E005 - Other
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
0
Width
1.97
Depth
4.9
Height
6.6
Descriptions
Description
C440 1-5A SZ 00 FVNR STR 120VAC STD
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
C440 (1-5A) SZ 00 FVNR STR 120VAC STD
extra long description
ETN AN19AN0A5E005 C440 (1-5A) SZ 00
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN19AN0A5E005
GTIN
00786685414232
UPC
786685414232
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
standard
CE,UL,NEMA,CSA,RoHS Compliant
NEMA Frame Size
NEMA Size 00
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area