AN16NN0A - Nema Open 3P STR Size 4 120V Coil

Eaton

  • $6947.82 (Each)
  • $6,947.82 (Each)
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
AN16NN0A
Manufacturer
Eaton
Manufacturer's Part Number
AN16NN0A
Description
Nema Open 3P STR Size 4 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 200 A, Horizontal Mount, 23.1 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113604114 / 00782113604114
Weight per unit
23.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,947.82 (Each)
Resources
Images
 
 
AN16NN0A - Small Image
 
AN16NN0A - Large Image
 
AN16NN0A - Large Image
 
AN16NN0A - Large Image
 
AN16NN0A - Large Image
Attachments
 
 
AN16NN0A - Specification Sheet
Other Links
 
 
AN16NN0A - Other
 
AN16NN0A - Other
 
AN16NN0A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Current Rating
200 A
Poles
Three-pole
Dimensions and Weight
Size
4
Height
4.63
Width
6.63
Depth
6.75
Descriptions
Product Type
Non-Combination Non-Reversing Starter
Long Description
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 3 Phases, 200 A, Horizontal Mount, 23.1 lb
Short Description
Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 23.1 lb
Special Features
C440 Solid-State Overload or Bi-Metallic Overload offering available
extra long description
ETN AN16NN0A FDM STR FVNR SZ4 120V
Description
NEMA OPEN 3P STR SIZE 4 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110 to 120 V ac
Mounting Type
Horizontal Mount
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16NN0A
GTIN
00782113604114
UPC
782113604114
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight
23.1 lb
Weight per each
23.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 4
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AN16NN0A.
Jump To:

Similar Items

Similar items are close alternatives to AN16NN0A, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0541AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0541AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,778.44) ·
ECN0541AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,778.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat