66A6010G97 - Eg 24" Bracket and Shaft Kit

Eaton

  • $128.99 (Each)
  • $128.99 (Each)
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
66A6010G97
Manufacturer
Eaton
Manufacturer's Part Number
66A6010G97
Description
Eg 24" Bracket and Shaft Kit
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Molded Case Circuit Breaker Handle Mechanism Parts, G97, Eg-Frame, Frame J-K, Series C, 24 In Bracket and Shaft Kit
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685361802 / 00786685361802
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.99 (Each)
Resources
Images
 
 
66A6010G97 - Small Image
 
66A6010G97 - Large Image
 
66A6010G97 - Video
Attachments
 
 
66A6010G97 - Specification Sheet
Brochures
 
 
66A6010G97 - Brochure
Other Links
 
 
66A6010G97 - Other
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
Eg 24" Bracket and Shaft Kit
Description
EG 24" BRACKET AND SHAFT KIT
extra long description
ETN 66A6010G97 EG 24" BRACKET AND S
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Molded case circuit breaker Handle mechanism Parts, G97, EG-Frame, Frame J-K, Series C, 24 in bracket and shaft kit
Special Features
G97
Additional Information
media
Yes
dimensions
27.0000 IN X 5.0000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
66A6010G97
Brand
Eaton
GTIN
00786685361802
UPC
786685361802
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat