6200A6501 - Retroreflective Target 3.0" Dia, 2 Per Package 1/4"

Eaton

  • $49.12 (Each)
  • $49.12 (Each)
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
6200A6501
Manufacturer
Eaton
Manufacturer's Part Number
6200A-6501
Description
Retroreflective Target 3.0" Dia, 2 Per Package 1/4"
Photoelectric Sensor Retroreflector, Accessory, 3 In, Mounting Hole, 2 Per Package
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113826011 / 00782113826011
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.12 (Each)
Resources
Images
 
 
6200A6501 - Small Image
 
6200A6501 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.75
Length
6
Width
6
Descriptions
Description
RETROREFLECTIVE TARGET 3.0" DIA,2 PER PACKAGE 1/4"
Product Type
Retroreflector, Round, 3.0" Dia, Screw
extra long description
ETN 6200A-6501 RETROREFLECTOR,ROUND
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Long Description
Photoelectric Sensor Retroreflector, Accessory, 3 in, Mounting hole, 2 per package
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6200A-6501
GTIN
00782113826011
UPC
782113826011
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6200A6501.
Jump To:

Cross Referenced

These items are similar to 6200A6501 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200A6501 Eaton 00782113826011
E51KR84 Eaton 00782113130019
2DC04 WW GRAINGER n/a
XUZC80 Schneider Electric 00785901267294

* All prices subject to change.

Begin Live Chat