1450B6501 - Reflex, Self-Contained, 115VAC, Connector

Eaton

  • $655.66 (Each)
  • $655.66 (Each)
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
1450B6501
Manufacturer
Eaton
Manufacturer's Part Number
1450B-6501
Description
Reflex, Self-Contained, 115VAC, Connector
Photoelectric Sensor, Rectangular Body Shape, Retroreflective Sensing Method, 30 FT Sensing Distance, 5 Pin Mini-Connector Connection, Noryl Material, 115 V, -40° to +158 °F, 1.83 In Overall Width, 3.19 In Overall Depth, 1.64 In Overall Height, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824697 / 00782113824697
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$655.66 (Each)
Resources
Images
 
 
1450B6501 - Small Image
 
1450B6501 - Large Image
 
1450B6501 - Large Image
 
1450B6501 - Large Image
 
1450B6501 - Large Image
 
1450B6501 - Large Image
Specifications Sheets
 
 
1450B6501 - Specification Sheet
 
1450B6501 - Specification Sheet
Attachments
 
 
1450B6501 - Specification Sheet
Tech Bulletins
 
 
1450B6501 - Tech Bulletin
Other Links
 
 
1450B6501 - Other
 
1450B6501 - Other
 
1450B6501 - Other
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
Noryl
Voltage Rating
115 V
connection
Mini
Dimensions and Weight
Height
1.64
Width
1.83
Length
3.19
Descriptions
Product Type
Photoelectric Sensor
extra long description
ETN 1450B-6501 REFLEX,SELF-CONTAINE
Description
REFLEX,SELF-CONTAINED,115VAC,CONNECTOR
Long Description
Photoelectric Sensor, Rectangular Body Shape, Retroreflective Sensing Method, 30 ft Sensing Distance, 5 pin Mini-Connector Connection, Noryl Material, 115 V, -40° to +158 °F, 1.83 in Overall Width, 3.19 in Overall Depth, 1.64 in Overall Height, 1 lb
Short Description
Photoelectric Sensor, 30 FT;9.1 m, 5 pin Mini-Connector
Features
50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.
Additional Information
Body Shape
Rectangular
Sensing Method
Retroreflective
Sensing Distance
30 ft;9.1 m
Connection Type
5 pin Mini-Connector
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Overall Width
1.83 in
Overall Depth
3.19 in
Overall Height
1.64 in
Standards Met
UL Listed;CSA Certified
package quantity
1 PK
Made in USA
yes
dimensions
3.1900 IN X 1.8300 IN X 1.6400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1450B-6501
GTIN
00782113824697
UPC
782113824697
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 4, 12, 13
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
CSA Certified,UL Listed,Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat