1372A6501 - Proximity

Eaton

  • $1568.56 (Each)
  • $1,568.56 (Each)
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
1372A6501
Manufacturer
Eaton
Manufacturer's Part Number
1372A-6501
Description
Proximity
Eaton 70 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor Distance: Depends On Controller Used, Aluminum Enclosure, Slot Sensor, 9 FT. ( 2.7M )
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113931869 / 00782113931869
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,568.56 (Each)
Resources
Images
 
 
1372A6501 - Small Image
 
1372A6501 - Large Image
Attachments
 
 
1372A6501 - Specification Sheet
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
Proximity
extra long description
ETN 1372A-6501 PROXIMITY
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Description
PROXIMITY
Long Description
Eaton 70 Series Photoelectric Sensor Head, Photoelectric, Right Angle, Sensor distance: Depends on controller used, Aluminum enclosure, Slot Sensor, 9 Ft. ( 2.7m )
Additional Information
dimensions
0.3100 IN X 0.3100 IN X 1.2600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1372A-6501
GTIN
00782113931869
UPC
782113931869
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric sensor accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32° to 140°F (0° to 60°C)
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat