13104AQD07 - Comet DC 2" Perfect Prox Withmicro Connector

Eaton

  • $393.07 (Each)
  • $393.07 (Each)

Availability: In Stock Locally
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
13104AQD07
Manufacturer
Eaton
Manufacturer's Part Number
13104AQD07
Description
Comet DC 2" Perfect Prox Withmicro Connector
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V DC, -40° to +158 °F, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843643 / 00782113843643
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.07 (Each)
Resources
Images
 
 
13104AQD07 - Small Image
 
13104AQD07 - Large Image
 
13104AQD07 - Large Image
 
13104AQD07 - Large Image
Attachments
 
 
13104AQD07 - Specification Sheet
Tech Bulletins
 
 
13104AQD07 - Tech Bulletin
Other Links
 
 
13104AQD07 - Other
 
13104AQD07 - Other
 
13104AQD07 - Other
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
Polyurethane
Voltage Rating
10 to 30 V dc
connection
M12
amperage rating
Ind Facilities & Factories - Facility: Power Distribution and Control
Dimensions and Weight
Height
2
Length
5
Width
6
Descriptions
Description
COMET DC 2" PERFECT PROX WITHMICRO CONNECTOR
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V dc, -40° to +158 °F, 0.67 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 50 mm, M12 x 1 Plug-In Connection
Additional Information
Sensing Method
Light Beam
Sensing Distance
50 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN;PNP
ip rating
IP68;IP69K
Light Source
Visible Red
Body Shape
Rectangular
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
dimensions
5.0000 IN X 6.0000 IN X 2.0000 IN
Coil Voltage
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13104AQD07
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782113843643
UPC
782113843643
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Vehicles: On-Road - PickUp & Delivery: FoodCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Critical PowerElec Assemblies, Panels & EOEM - Control Panels for Machin
standard
CSA,UL File No.: E117028,UL 508,CSA File No.: 50513,CE,IEC/EN 60947-5-2,CSA Class No.: 3211-07,CSA-C22.2 No. 14,UL Recognized,cUL Recognized,UL Category Control No.: NRKH, NRKH7,UL,CSA,CSA-C22.2 No. 14,UL Recognized,CSA File No.: 50513,CE,UL,cUL Recognized,CSA Class No.: 3211-07,UL 508,UL Category Control No.: NRKH, NRKH7,IEC/EN 60947-5-2,UL File No.: E117028
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat