13103A6513 - Comet 9" Perfect Prox Ir Ac/DC

Eaton

  • $417.45 (Each)
  • $417.45 (Each)
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
13103A6513
Manufacturer
Eaton
Manufacturer's Part Number
13103A6513
Description
Comet 9" Perfect Prox Ir Ac/DC
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823294 / 00782113823294
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.45 (Each)
Resources
Images
 
 
13103A6513 - Small Image
 
13103A6513 - Large Image
Attachments
 
 
13103A6513 - Specification Sheet
Tech Bulletins
 
 
13103A6513 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.6
Descriptions
extra long description
ETN 13103A6513 COMET, 9" PERFECT PR
Product Type
Comet, 9" Perfect Prox, Ir, Ac/DC
Description
COMET 9" PERFECT PROX IR AC/DC
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 9 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched
Additional Information
dimensions
2.6000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13103A6513
GTIN
00782113823294
UPC
782113823294
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 13103A6513.
Jump To:

Cross Referenced

These items are similar to 13103A6513 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13103A6513 Eaton 00782113823294
63MLS56 FURNAS n/a
5B166 WW GRAINGER n/a
XUGF307315 Schneider Electric n/a
XUGF309315 Schneider Electric n/a
XULM300318 Schneider Electric 00785901822233

* All prices subject to change.

Begin Live Chat