13101A6517 - Comet 4" Perfect Prox Ir 10-30 VDC Cable 8 Msec Re

Eaton

  • $371.91 (Each)
  • $371.91 (Each)

In-Stock: 0 available locally (Forney, TX) (change location)
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
13101A6517
Manufacturer
Eaton
Manufacturer's Part Number
13101A6517
Description
Comet 4" Perfect Prox Ir 10-30 VDC Cable 8 Msec Re
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 100 MM Sensing Distance, 2 M Cable Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V DC, -40° to +158 °F, 0.67 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113928203 / 00782113928203
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$371.91 (Each)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
13101A6517 - Small Image
 
13101A6517 - Large Image
 
13101A6517 - Large Image
Attachments
 
 
13101A6517 - Specification Sheet
Tech Bulletins
 
 
13101A6517 - Tech Bulletin
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
Polyurethane
Voltage Rating
10 to 30 V dc
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.06
Descriptions
Product Type
Perfect Prox Photoelectric Sensor
Description
COMET 4" PERFECT PROX IR 10-30 VDC CABLE 8 MSEC RE
Long Description
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 100 mm Sensing Distance, 2 m Cable Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V dc, -40° to +158 °F, 0.67 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Perfect Prox Photoelectric Sensor, 100 mm, 2 m Connection Cable
extra long description
ETN 13101A6517 PHOTO SENSOR,PERFECT
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
100 mm
Connection Type
2 m Connection Cable
Pole Throw Configuration
NPN;PNP
ip rating
IP68;IP69K
Light Source
Infra Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
13101A6517
GTIN
00782113928203
UPC
782113928203
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
0.67 lb
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat