13101A6513 - Ac/DC 4 Inch Perfect Prox. Cable Version

Eaton

  • $450.84 (Each)
  • $450.84 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
13101A6513
Manufacturer
Eaton
Manufacturer's Part Number
13101A6513
Description
Ac/DC 4 Inch Perfect Prox. Cable Version
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 In Range, Forward Viewing, Output On, 6.6 FT, 300 Ma Ac/DC At 20-264 Vac/15-30 VDC, PVC, Ac: L1 Switched
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113928210 / 00782113928210
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$450.84 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
13101A6513 - Small Image
 
13101A6513 - Large Image
 
13101A6513 - Large Image
 
13101A6513 - Large Image
Attachments
 
 
13101A6513 - Specification Sheet
Tech Bulletins
 
 
13101A6513 - Tech Bulletin
Other Links
 
 
13101A6513 - Other
 
13101A6513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.47
Height
0.71
Length
2.55
Descriptions
Product Type
Ac/DC 4 Inch Perfect Prox. Cable Version
Description
AC/DC 4 INCH PERFECT PROX. CABLE VERSION
extra long description
ETN 13101A6513 AC/DC 4 INCH PERFECT
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Comet, Back Ground Suppression, 4 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13101A6513
GTIN
00782113928210
UPC
782113928210
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat