11100R6513 - Comet Thru-Beam Source Wide Angle Right Angle Ac/D

Eaton

  • $178.81 (Each)
  • $178.81 (Each)

Availability: Currently Out Of Stock
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
11100R6513
Manufacturer
Eaton
Manufacturer's Part Number
11100R6513
Description
Comet Thru-Beam Source Wide Angle Right Angle Ac/D
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Wide Right, Power, 6.6 FT, PVC, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113819204 / 00782113819204
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.81 (Each)
Resources
Tech Bulletins
 
 
11100R6513 - Tech Bulletin
Attachments
 
 
11100R6513 - Specification Sheet
Images
 
 
11100R6513 - Large Image
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
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET THRU-BEAM SOURCE WIDE ANGLE RIGHT ANGLE AC/D
Product Type
18MM TB Source Ra, 20-264VACDC, 6' CBL
extra long description
ETN 11100R6513 18MM TB SOURCE RA,20
Long Description
Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Wide right, Power, 6.6 ft, PVC, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)
Additional Information
dimensions
2.5500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
11100R6513
GTIN
00782113819204
UPC
782113819204
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat