10250TS67 - LGD PLT SQ Man Auto

Eaton

  • $11.85 (Each)
  • $11.85 (Each)

In-Stock: 0 available locally (Pecos, TX) (change location)
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
10250TS67
Manufacturer
Eaton
Manufacturer's Part Number
10250TS67
Description
LGD PLT SQ Man Auto
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square 2-Position Legend Plate, Black, Legend: Man. Auto, 5/32 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360737 / 00782113360737
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Stock Availability
Pecos
0 (Find nearest stock)
Odessa
0
All Stores
5
Resources
Images
 
 
10250TS67 - Video
 
10250TS67 - Small Image
 
10250TS67 - Large Image
Attachments
 
 
10250TS67 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Depth
1.7
Width
1.7
Size
Square
Descriptions
Description
LGD PLT SQ MAN AUTO
Product Type
LGD PLT SQ Man Auto
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TS67 LGD PLT SQ MAN AUTO
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square 2-Position Legend Plate, Black, Legend: MAN. AUTO, 5/32 In high, White letters, Square
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250TS67
GTIN
00782113360737
UPC
782113360737
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 10250TS67.
Jump To:

Cross Referenced

These items are similar to 10250TS67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TS67 Eaton 00782113360737
E34SP67 Eaton 00782113704852
9001KN243BP Schneider Electric 00785901031109

* All prices subject to change.

Begin Live Chat