10250TS34 - LGD PLT SQ Stop

Eaton

  • $11.98 (Each)
  • $11.98 (Each)
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
10250TS34
Manufacturer
Eaton
Manufacturer's Part Number
10250TS34
Description
LGD PLT SQ Stop
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Red, Legend: Stop, 3/16 In High, White Letters, Square
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113360539 / 00782113360539
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.98 (Each)
Resources
Images
 
 
10250TS34 - Video
 
10250TS34 - Small Image
 
10250TS34 - Large Image
Attachments
 
 
10250TS34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.01
Depth
1.7
Width
1.7
Size
Square
Descriptions
Description
LGD PLT SQ STOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Red, Legend: STOP, 3/16 In high, White letters, Square
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Type
Legend Plate, Stop, 30.5MM
extra long description
ETN 10250TS34 LEGEND PLATE, STOP, 3
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TS34
GTIN
00782113360539
UPC
782113360539
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TS34.
Jump To:

Cross Referenced

These items are similar to 10250TS34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM25 Eaton 00782113203607
10250TS34 Eaton 00782113360539
C383ES35 Eaton 00782113677972
CR104PXN1BP025 GENERAL ELECTRIC 00783166290941
NAQD-115 Idec n/a
800TX530 Rockwell Automation n/a
52RA9L11 FURNAS n/a
5B530 WW GRAINGER n/a
PTNC18 Honeywell n/a
NALD115 Idec n/a
9001KN203 Schneider Electric 00785901915126
ZB3BY12311 Schneider Electric n/a
187P010H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat