10250TC63 - Push-Pull Lens Side Lighted R Estop

Eaton

  • $48.57 (Each)
  • $48.57 (Each)

Availability: Currently Out Of Stock
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
10250TC63
Manufacturer
Eaton
Manufacturer's Part Number
10250TC63
Description
Push-Pull Lens Side Lighted R Estop
Eaton 10250T Pushbutton Lens, 10250T Series, Illuminated Push-Pull Operator Lens, Red Actuator, Anodized Aluminum, Legend: E-Stop, Side-Lighted Ring
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113200637 / 00782113200637
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.57 (Each)
Resources
Images
 
 
10250TC63 - Video
 
10250TC63 - Large Image
 
10250TC63 - Large Image
 
10250TC63 - Large Image
 
10250TC63 - Large Image
Specifications Sheets
 
 
10250TC63 - Specification Sheet
Attachments
 
 
10250TC63 - Specification Sheet
Other Links
 
 
10250TC63 - Other
 
10250TC63 - Other
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
Anodized Aluminum
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Size
1.6 x 1.6 x 0.7 in
Descriptions
Long Description
Lens, 10250T Series, Push-Pull Actuator, Emergency Stop Legend, Illuminated, Anodized Aluminum, Red (Actuator), 1.6 x 1.6 x 0.7 in Size, 0.03 lb
Product Type
Lens
Short Description
Lens, 10250T Series, Anodized Aluminum, Red Actuator
extra long description
ETN 10250TC63 PUSH-PULL LENS SIDE L
Description
PUSH-PULL LENS SIDE LIGHTED R ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
dimensions
1.6000 IN X 1.6000 IN X 0.7000 IN
actuator type
Push-Pull
Legend
Emergency Stop
Illuminated/Non-Illuminated
Illuminated
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250TC63
GTIN
00782113200637
UPC
782113200637
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC63.
Jump To:

Cross Referenced

These items are similar to 10250TC63 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TB63 Eaton 00782113320717
10250TC47 Eaton 00782113300597
10250TC53 Eaton 00782113320724
10250TC63 Eaton 00782113200637
E22AF2N8 Eaton 00782113740232
E34C2N8 Eaton n/a
E34M2N8 Eaton 00782113703978
800TN209REI Rockwell Automation n/a
9001R2205 Schneider Electric 00785901802815

* All prices subject to change.

Begin Live Chat