10250TC52 - Push-Pull Lens C

Eaton

  • $18.29 (Each)
  • $18.29 (Each)
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
10250TC52
Manufacturer
Eaton
Manufacturer's Part Number
10250TC52
Description
Push-Pull Lens C
Eaton 10250T Pushbutton Lens, 10250T Series, Illuminated Push-Pull Operator Lens, Clear Actuator, Legend: Blank Legend, Standard (40 MM)
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113310145 / 00782113310145
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.29 (Each)
Resources
Images
 
 
10250TC52 - Video
 
10250TC52 - Small Image
 
10250TC52 - Large Image
 
10250TC52 - Large Image
 
10250TC52 - Large Image
Attachments
 
 
10250TC52 - Specification Sheet
Other Links
 
 
10250TC52 - Other
 
10250TC52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.5
Depth
4
Width
4
Size
Standard 40 mm
Descriptions
Description
PUSH-PULL LENS C
Product Type
Push-Pull Lens C
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TC52 PUSH-PULL LENS C
Long Description
Eaton 10250T pushbutton lens, 10250T series, Illuminated Push-Pull Operator Lens, Clear actuator, Legend: Blank legend, Standard (40 mm)
Additional Information
dimensions
5.0000 IN X 4.0000 IN X 0.5000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TC52
GTIN
00782113310145
UPC
782113310145
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC52.
Jump To:

Cross Referenced

These items are similar to 10250TC52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC52 Eaton 00782113310145
E34M0 Eaton 00782113703954
41252008 REESE n/a
800TN159C Rockwell Automation n/a
800TN160C Rockwell Automation n/a
9001C22 Schneider Electric 00785901625568
PB1VQC Westinghouse n/a

* All prices subject to change.

Begin Live Chat