10250TC11N - Glass Lens C

Eaton

  • $69.03 (Each)
  • $69.03 (Each)
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
10250TC11N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC11N
Description
Glass Lens C
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Clear Actuator, Glass, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148007 / 00782113148007
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.03 (Each)
Resources
Images
 
 
10250TC11N - Video
 
10250TC11N - Small Image
 
10250TC11N - Large Image
 
10250TC11N - Large Image
 
10250TC11N - Large Image
Attachments
 
 
10250TC11N - Specification Sheet
Other Links
 
 
10250TC11N - Other
 
10250TC11N - Other
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
GLASS LENS C
Product Type
Glass Lens C
extra long description
ETN 10250TC11N GLASS LENS C
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Clear actuator, Glass, Legend: Blank legend
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250TC11N
GTIN
00782113148007
UPC
782113148007
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC11N.
Jump To:

Cross Referenced

These items are similar to 10250TC11N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC11N Eaton 00782113148007
10250TC17 Eaton n/a
52RA4GA FURNAS n/a
5B570 WW GRAINGER n/a
9001C6 Schneider Electric 00785901857525

* All prices subject to change.

Begin Live Chat