10250TA7 - Plug Steel Gy

Eaton

  • $32.63 (Each)
  • $32.63 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
10250TA7
Manufacturer
Eaton
Manufacturer's Part Number
10250TA7
Description
Plug Steel Gy
Eaton 10250T Pushbutton Plug, 10250T Series, Plug
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204482 / 00782113204482
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
10250TA7 - Video
 
10250TA7 - Small Image
 
10250TA7 - Large Image
Attachments
 
 
10250TA7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.6
Depth
1.5
Width
1.5
Descriptions
Product Type
Plug Steel Gy
Description
PLUG STEEL GY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA7 PLUG STEEL GY
Long Description
Eaton 10250T pushbutton plug, 10250T series, Plug
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA7
GTIN
00782113204482
UPC
782113204482
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of 10250TA7.
Jump To:

Cross Referenced

These items are similar to 10250TA7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPB Eaton B-Line 00782051442007
10250TA7 Eaton 00782113204482
CR104PXG103 GENERAL ELECTRIC 00783166289709
HPB Hammond Manufacturing 00623980410746
ASPB nVent-Thermal Management 00783510597207
WASPB Wiegmann 00786725490400
52AAH6 FURNAS n/a
52ABH6 FURNAS n/a
CR104XG103 GENERAL ELECTRIC n/a
5B543 WW GRAINGER n/a
40622000 REESE n/a
800N1 Rockwell Automation n/a
800TN1 Rockwell Automation n/a
800TN1B Rockwell Automation n/a
9001K51 Schneider Electric 00785901793908
3SB03ACHP Siemens n/a
1588992 Westinghouse n/a

* All prices subject to change.

Begin Live Chat