10250TA10 - Green Flexible Boot For PB

Eaton

  • $60.21 (Each)
  • $60.21 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
10250TA10
Manufacturer
Eaton
Manufacturer's Part Number
10250TA10
Description
Green Flexible Boot For PB
Eaton 10250T Pushbutton Boot, 10250T Series, Boot
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204529 / 00782113204529
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
10250TA10 - Video
 
10250TA10 - Small Image
 
10250TA10 - Large Image
Attachments
 
 
10250TA10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.9
Height
1.9
Width
1.9
Descriptions
Long Description
Eaton 10250T pushbutton boot, 10250T series, Boot
Description
GREEN FLEXIBLE BOOT FOR PB
Product Type
Green Flexible Boot For PB
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA10 GREEN FLEXIBLE BOOT F
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA10
GTIN
00782113204529
UPC
782113204529
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250TA10.
Jump To:

Cross Referenced

These items are similar to 10250TA10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TA10 Eaton 00782113204529
10250TA49 Eaton 782113949918
10250TTA10 Eaton n/a
CR104PXB01G GENERAL ELECTRIC 783166289358
CR104XB01G GENERAL ELECTRIC n/a
CR2940U200S GENERAL ELECTRIC n/a
2EP01 WW GRAINGER n/a
40624003 REESE n/a
800HN100G Rockwell Automation n/a
800HN5B Rockwell Automation n/a
800HSN100G Rockwell Automation n/a
800HSN101G Rockwell Automation n/a
800TN5B Rockwell Automation n/a
9001KU5 Schneider Electric 00785901320319
ZB3BP013 Schneider Electric n/a
3SB03ACBG Siemens n/a
3SB03ACCG Siemens n/a
29B7300G5 Westinghouse n/a
29B7300G7 Westinghouse n/a
314C245G03 Westinghouse n/a
PB1PRG Westinghouse n/a

* All prices subject to change.

Begin Live Chat