10250T51 - 30MM Cont BLK 1NC

Eaton

  • $246.67 (Each)
  • $246.67 (Each)

In-Stock: 22 available locally (Nacogdoches, TX) ( change location)
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
10250T51
Manufacturer
Eaton
Manufacturer's Part Number
10250T51
Description
30MM Cont BLK 1NC
Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, 1NC, Pressure Terminals
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113203485 / 00782113203485
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.67 (Each)
Stock Availability
Nacogdoches
22 (Check another store)
All Stores
402
Resources
Images
 
 
10250T51 - Video
 
10250T51 - Small Image
 
10250T51 - Large Image
 
10250T51 - Large Image
 
10250T51 - Large Image
Attachments
 
 
10250T51 - Specification Sheet
Tech Bulletins
 
 
10250T51 - Tech Bulletin
Other Links
 
 
10250T51 - Other
 
10250T51 - Other
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
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
30MM CONT BLK 1NC
Product Type
30MM Cont BLK 1NC
extra long description
ETN 10250T51 30MM CONT BLK 1NC
Long Description
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 1NC, Pressure terminals
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
10250T51
Brand
Eaton
GTIN
00782113203485
UPC
782113203485
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 402

Location search:
These alternate items can be purchased instead of 10250T51.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 10250T51.

Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2,...
  • Our Part #: 10250T51
  • Nacogdoches Availability: 22
  • Total Availability: In Stock
  • MFR Part #: 10250T5-1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.67) ·
10250T51 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$246.67

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 10250T51, though they may not be 100% alike.

Eaton 10250T Pushbutton Contact Block, 10250T Series, Standard Contact Block, Pr...
  • MFR Part #: 10250T51C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($435.50) ·
10250T51C - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$43.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10250T51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250T51 Eaton 00782113203485
800TXD2 Rockwell Automation n/a
9001KA3G Schneider Electric 00785901028918

* All prices subject to change.

Begin Live Chat