10250T411 - Il PB 120V XFR

Eaton

  • $268.51 (Each)
  • $268.51 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)
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
10250T411
Manufacturer
Eaton
Manufacturer's Part Number
10250T411
Description
Il PB 120V XFR
Eaton 10250T Pushbutton, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Incandescent, Transformer Light Unit, Flush, 120 V Light Unit, Chrome Bezel, #755
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203713 / 00782113203713
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.51 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
48
Resources
Images
 
 
10250T411 - Video
 
10250T411 - Small Image
 
10250T411 - Large Image
 
10250T411 - Large Image
Specifications Sheets
 
 
10250T411 - Specification Sheet
Attachments
 
 
10250T411 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.1
Depth
2.4
Height
3.4
Size
2.4 x 2.1 x 3.4 in
Descriptions
extra long description
ETN 10250T411 IL PB 120V XFR
Long Description
Illuminated Pushbutton, 10250T Series, Momentary Switch Action, Illuminated, 2.4 x 2.1 x 3.4 in Size, 0.35 lb
Special Features
10250T series
Product Type
Illuminated Pushbutton
Short Description
Illuminated Pushbutton, 10250T Series
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IL PB 120V XFR
Additional Information
media
Yes
Switch Action
Momentary
Illuminated/Non-Illuminated
Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
Pushbutton
Manufacturers Part Number
10250T411
GTIN
00782113203713
UPC
782113203713
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
FLUSH
nema rating
NEMA 3;3R;4;4X;12;13
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat