EGBA14412CC - 1/4X4X12 CC Ground Bar Asm

Nvent Erico

  • $329.70 (Each)
  • $329.70 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
EGBA14412CC
Manufacturer
Nvent Erico
Manufacturer's Part Number
EGBA14412CC
Description
1/4X4X12 CC Ground Bar Asm
Grounding Busbar, W/Insulators and Brackets, CC, 12" X 4" X 0.25"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
26121541 - Bus conductors
UPC/EAN/GTIN
782856445333 / 8711893152845 / 00782856445333
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
EGBA14412CC - Small Image
 
EGBA14412CC - Large Image
Attachments
 
 
EGBA14412CC - Specification Sheet
Other Links
 
 
EGBA14412CC - Other
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
Copper
Descriptions
Product Type
GRD Bar Assy, 1/4INX4INX12IN, C1
extra long description
NVENT EFS EGBA14412CC GRD BAR ASSY,
Short Description
Grounding Busbar, w/Insulators
Features
Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.
Description
1/4X4X12 CC GROUND BAR ASM
Long Description
Grounding Busbar, w/Insulators and Brackets, CC, 12" x 4" x 0.25"
Special Features
GRD BAR ASSY,1/4INX4INX12IN,C11000 CU,CC PATTERN
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
EGBA14412CC
sub brand
ERICO
GTIN
00782856445333
UPC
782856445333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Electrical Busbars
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
cULus®
Application
Power Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat