DS34 - 3/4" Drive Stud For 34C

Nvent Erico

  • $9.39 (Each)
  • $9.39 (Each)

  • $234.75 (Per 25)
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
DS34
Manufacturer
Nvent Erico
Manufacturer's Part Number
DS34
Description
3/4" Drive Stud For 34C
Ground Rod Hex Driving Stud For Externally Threaded Ground Rods, 3/4" Dia, 3/4 Unc Thread, 2"
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
782856305804 / 8711893059601 / 00782856305804
Weight per unit
0.3439 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.39 (Each)
Standard Packaging
$234.75 (Per 25)
Resources
Images
 
 
DS34 - Large Image
 
DS34 - Small Image
Attachments
 
 
DS34 - Specification Sheet
Brochures
 
 
DS34 - Brochure
Other Links
 
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
 
DS34 - Other
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
Steel
Dimensions and Weight
Length
50.8-50.8
Descriptions
Description
3/4" DRIVE STUD FOR 34C
extra long description
NVENT EFS DS34 DRIVE STUD,3/4IN,3/4
Long Description
Ground Rod Hex Driving Stud for Externally Threaded Ground Rods, 3/4" dia, 3/4 UNC Thread, 2"
Special Features
DRIVE STUD,3/4IN,3/4-10 UNC-2A THREADS
Product Type
Drive Stud, 3/4IN, 3/4-10 Unc-2A Threads
Short Description
DRIVE STUD,3/4IN,3/4-10 UNC-2A
Additional Information
Thread Size
3/4" UNC
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
DS34
GTIN
00782856305804
UPC
782856305804
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Driving Tools
Packaging
Weight per each
0.3439
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS34.
Jump To:

Cross Referenced

These items are similar to DS34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC12 Burndy 00781810230947
DS34 nVent-Thermal Management 00782856305804
70DS Thomas & Betts 00783786800568

* All prices subject to change.

Begin Live Chat