635880 - 5/8"X8' Threaded Cu Ground Rod

Nvent Erico

  • $53.40 (Each)
  • $53.40 (Each)

  • $267.00 (Per 5)
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
635880
Manufacturer
Nvent Erico
Manufacturer's Part Number
635880
Description
5/8"X8' Threaded Cu Ground Rod
Copper-Bonded Ground Rod, Threaded, 5/8" Dia, 8', 10 Mil Plating, 6.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306351 / 8711893094190 / 00782856306351
Weight per unit
6.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.40 (Each)
Carton
$267.00 (Per 5)
Resources
Images
 
 
635880 - Large Image
 
635880 - Small Image
Attachments
 
 
635880 - Specification Sheet
Brochures
 
 
635880 - Brochure
Other Links
 
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
 
635880 - Other
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
Copper-Bonded Steel
Dimensions and Weight
Length
8-8
Descriptions
Description
5/8"X8' THREADED CU GROUND ROD
Short Description
EARTH ROD,CU BOND,THREADED, 14
Long Description
Copper-Bonded Ground Rod, Threaded, 5/8" dia, 8', 10 mil Plating, 6.7 lb
Special Features
GR ROD,SEC,CU-BOND,NOM 5/8INX8FT,10MIL
Product Type
Copper-Bonded Ground Rod, Threaded, 5/8X8'
extra long description
NVENT EFS 635880 Copper-Bonded Grou
Additional Information
Thread Size
5/8" UNC
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
635880
GTIN
00782856306351
UPC
782856306351
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per each
6.68
Carton
5
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 635880.
Jump To:

Cross Referenced

These items are similar to 635880 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6258S Galvan Industries 00632591635882
635880 nVent-Thermal Management 00782856306351
CS588 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat