S61500LB00 - 1-1/2" SS316 LB Conduit Body

Calbrite

  • $338.48 (Per Foot)
  • $338.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
S61500LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S61500LB00
Description
1-1/2" SS316 LB Conduit Body
Stainless Steel 316 LB Conduit Body 1-1/2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656000967 / 0847656000967 / 00847656000967
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$338.48 (Per Foot)
Resources
Images
 
 
S61500LB00 - Small Image
 
S61500LB00 - Large Image
Attachments
 
 
S61500LB00 - Specification Sheet
Brochures
 
 
S61500LB00 - Brochure
Other Links
 
 
S61500LB00 - Other
 
S61500LB00 - Other
 
S61500LB00 - Other
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
2.53
Height
4.15
Length
8.87
Descriptions
Product Type
1-1/2" SS316 LB Conduit Body
Description
1-1/2" SS316 LB CONDUIT BODY
extra long description
CAL S61500LB00 1-1/2" SS316 LB COND
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_LB CND BODY_316
Long Description
Stainless Steel 316 LB Conduit Body 1-1/2"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61500LB00
GTIN
00847656000967
UPC
847656000967
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body;Rigid
Trade Size
Trade Size
1-1/2
Packaging
Weight
4.73
Weight per foot
4.3
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of S61500LB00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S61500LB00.

1-1/2" SS316 LB Conduit Body
  • Our Part #: S61500LB00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($338.48)
S61500LB00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$338.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S61500LB00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S61500LB00 Calbrite Stainless Steel Conduit 00847656000967
7150LB GIBSON n/a

* All prices subject to change.