S61200CE00 - 1-1/4" SS316 C Conduit Body

Calbrite

  • $345.52 (Per Foot)
  • $345.52 (Per Foot)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61200CE00
Manufacturer
Calbrite
Manufacturer's Part Number
S61200CE00
Description
1-1/4" SS316 C Conduit Body
Stainless Steel 316 C Conduit Body 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001285 / 0847656001285 / 00847656001285
Weight per unit
3.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$345.52 (Per Foot)
Resources
Images
 
 
S61200CE00 - Large Image
 
S61200CE00 - Small Image
Attachments
 
 
S61200CE00 - Specification Sheet
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
316 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Width
2.12
Height
2.63
Length
8.520"
Descriptions
Long Description
Stainless Steel 316 C Conduit Body 1-1/4"
Product Type
1-1/4" SS316 C Conduit Body
Description
1-1/4" SS316 C CONDUIT BODY
extra long description
CAL S61200CE00 1-1/4" SS316 C CONDU
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_C CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S61200CE00
GTIN
00847656001285
UPC
847656001285
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
Stainless Rigid Conduit
Packaging
Weight per foot
3.19
Carton
1
Uses, Certifications, and Standards
Application
CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S61200CE00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S61200CE00.

1-1/4" SS316 C Conduit Body
  • Our Part #: S61200CE00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($345.52) ·
S61200CE00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$345.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat