S60700RA00 - 3/4" SS316 Right Angle Clamp

Calbrite

  • $38.19 (Per Foot)
  • $38.19 (Per Foot)

  • $763.80 (Per 20 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700RA00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700RA00
Description
3/4" SS316 Right Angle Clamp
Stainless Steel 316 Right Angle Clamp 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
847656002817 / 0847656002817 / 00847656002817
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$38.19 (Per Foot)
Standard Packaging
$763.80 (Per 20 Feet)
Resources
Images
 
 
S60700RA00 - Small Image
 
S60700RA00 - Large Image
Attachments
 
 
S60700RA00 - Specification Sheet
Brochures
 
 
S60700RA00 - Brochure
Other Links
 
 
S60700RA00 - Other
 
S60700RA00 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Finish
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Width
1.6
Length
2.07
Descriptions
Long Description
Stainless Steel 316 Right Angle Clamp 3/4"
Description
3/4" SS316 RIGHT ANGLE CLAMP
Product Type
3/4 SS316 RGT Agl CLMP
Short Description
SS_RT ANG CLMP_316
extra long description
CAL S60700RA00 3/4 SS316 RGT AGL CL
Features
Stainless steel right angle clamps fit stainless rigid, IMC and EMT conduit. Can also be used for PVC-coated conduit and are used to mount conduit to the flange of a structural member without drilling holes. Cast in type 316 stainless steel, these clamps provide both excellent strength and corrosion resistance
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700RA00
GTIN
00847656002817
UPC
847656002817
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGID
Trade Size
Trade Size
3/4
Packaging
Weight
0.338
Weight per foot
0.36
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat