S60700FC90 - 3/4" SS316 Flex Connector Male 90

Calbrite

  • $45.02 (Per Foot)
  • $45.02 (Per Foot)

  • $450.20 (Per 10 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700FC90
Manufacturer
Calbrite
Manufacturer's Part Number
S60700FC90
Description
3/4" SS316 Flex Connector Male 90
Stainless Steel 316 Flex 90 Degree Connector 3/4"
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
847656005719 / 0847656005719 / 00847656005719
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$45.02 (Per Foot)
Standard Packaging
$450.20 (Per 10 Feet)
Resources
Images
 
 
S60700FC90 - Small Image
 
S60700FC90 - Large Image
Attachments
 
 
S60700FC90 - Specification Sheet
Brochures
 
 
S60700FC90 - Brochure
Other Links
 
 
S60700FC90 - Other
 
S60700FC90 - Other
 
S60700FC90 - Other
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
Stainless Steel - 316
Material, Color, and Finish
Color
Polished Silver
Finish
#4 Polished Finish
Dimensions and Weight
Width
1.52
Height
2.29
Length
2.3
Descriptions
Description
3/4" SS316 FLEX CONNECTOR MALE 90
Product Type
3/4 SS316 FLX Conn Male 90
extra long description
CAL S60700FC90 3/4 SS316 FLX CONN M
Features
Flex connectors are used to connect stainless flexible conduit to other fittings at 90°. Assists in preventing contamination of oils, dirt, dust, and liquid when used with Calbrite PVC coated stainless flexible conduit.
Short Description
SS_FLEX 90 CONN_316
Long Description
Stainless Steel 316 Flex 90 Degree Connector 3/4"
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700FC90
GTIN
00847656005719
UPC
847656005719
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Flex
Trade Size
Trade Size
21;3/4
Packaging
Weight
0.53
Weight per foot
0.5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat