PV4090EL00 - 4IN PVC Coated Rigid 90

Calbond

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PV4090EL00
Manufacturer
Calbond
Manufacturer's Part Number
PV4090EL00
Description
4IN PVC Coated Rigid 90
4IN X 90 Elbow - PVC Coated
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
847656053963 / 00847656053963
Weight per unit
36.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Features
Material
Steel
Material, Color, and Finish
Finish
0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Descriptions
Long Description
PVC COATED STEEL RIGID CONDUIT STANDARD RADIUS ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 1 STANDARD PACKAGE
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 1 STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; LENGTH 21 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY, CHEMICAL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Length 21 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mills,
Product Type
PVC Coated Steel Rigid Conduit Standard Radius Elbow
Description
4IN PVC COATED RIGID 90
Additional Information
Bend Radius
16 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1, NEMA RN-1
End Type
THREADED
Manufacturer Information
Brand
Calpipe Industries, Inc
Model
PV
Manufacturers Part Number
PV4090EL00
GTIN
00847656053963
UPC
847656053963
Taxonomies, Classifications, and Categories
Type
STANDARD RADIUS
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
1
Weight per each
36.75
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of PV4090EL00.
Jump To:

Similar Items

Similar items are close alternatives to PV4090EL00, though they may not be 100% alike.

4X90 Standard Elbow
  • Our Part #: PRHELB4X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHELB-4X90
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 28 ($11,982.28)
PRHELB4X90 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$427.94

Each

QTY:
Each
Add

* All prices subject to change.