PSA16AH18 - Steel 16" Strut Support

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSA16AH18
Manufacturer
Nvent Caddy
Manufacturer's Part Number
PSA16AH18
Description
Steel 16" Strut Support
Adjustable Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 16 In;19 In Length, 8 In Width, 7 to 18 In Height, 6 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
40141725 - Plumbing hangers
UPC/EAN/GTIN
782856843085 / 8711893139662 / 00782856843085
Weight per unit
6.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PSA16AH18 - Small Image
 
PSA16AH18 - Large Image
 
PSA16AH18 - Large Image
Attachments
 
 
PSA16AH18 - Specification Sheet
Other Links
 
 
PSA16AH18 - Other
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
Polyethylene;Polypropylene;Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
16 in;19 in
Width
8 in
Height
7 to 18 in
Thickness
7"  18"
Descriptions
Product Type
Adjustable Strut Support
Long Description
Adjustable Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 16 in;19 in Length, 8 in Width, 7 to 18 in Height, 6 lb
Short Description
Adjustable Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized
Special Features
Height Adjustability Provides Effective Navigation of Pipe, Conduit, Duct and Cable Tray Around Obstructions;Foam Bottom Offers Low Abrasion Interface for Better Roof Membrane Protection;Compatible With Roof Surfaces Including Single Ply, Bituminous, Metal and Spray Foam;Provides Superior Load Distribution, Even with Varying Rooftop Surfaces;Ready to Use Out of the Box, Saving Installation Time and Labor;Multiple Sizes and Load Ratings Offer the Ability to Tailor the Solution to the Application;Hot-Dip Gal
extra long description
NVENT EFS PSA16AH18 PYRAMID, Adj. S
Description
STEEL 16" STRUT SUPPORT
Additional Information
for use with
Pipe, Conduit, Duct and Cable Tray Around Obstructions
package quantity
5 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
PSA16AH18
sub brand
Pentair
GTIN
00782856843085
UPC
782856843085
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
nVent CADDY Pyramid ST Strut-Based Supports
Packaging
Weight
6 lb
Weight per each
6.84
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacom and Low Voltage;Electrical Fixing And Fastening;HVAC;Plumbing And Refrigeration;Rooftop
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSA16AH18.
Jump To:

Similar Items

Similar items are close alternatives to PSA16AH18, though they may not be 100% alike.

Eaton B-Line Series Dura-Blok Support Base With Rod Riser and Channel, 16" H X 9...
  • Our Part #: DBE1016
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBE10-16
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.81) ·
DBE1016 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.81

Each

QTY:
Each
Add
ROOFTOP SYSTEM STRUT SUPPORT
  • MFR Part #: PSA10CH13
  • GTIN: 00782856843030
  • Manufacturer: NVENT CADDY

* All prices subject to change.

Begin Live Chat