LD6A90HB2418 - Horz 90D Elbow 18"

Legrand PW I-Tray

  • $250.89 (Each)
  • $250.89 (Each)

In-Stock: 0 available locally (Amarillo, TX) (change location)
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
LD6A90HB2418
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308304
Description
Horz 90D Elbow 18"
The Aluminum I-Beam Design Of Itray Is Perfect For Industrial Installations With Large Diameter Cables In Long Span Situations, Minimizing Total Tray Width and Creating A Smooth Transition Between Straight Sections and Fittings. A Structural Offset In The Sidewall Creates Strong, Mid-Span Splices That Need Fewer Supports. Each Splice Snaps In Place and Stays Without Holding, Additionally, Only Four Bolts Are Needed For Each Splice Reducing Hardware Needs By 50%. These Features Allow Itray to Be Installed U
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131703 - Cable ladder
UPC/EAN/GTIN
800388141759 / 0800388141759 / 00800388141759
Weight per unit
13.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$250.89 (Each)
Stock Availability
Amarillo
0
All Stores
0
Resources
Images
 
 
LD6A90HB2418 - Small Image
 
LD6A90HB2418 - Large Image
 
LD6A90HB2418 - Large Image
 
LD6A90HB2418 - Video
Other Links
 
 
LD6A90HB2418 - Other
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
Aluminum
Material, Color, and Finish
Finish
AL
Descriptions
Description
HORZ 90D ELBOW 18"
Product Type
LD-6A-90HB24-18 Al 6H 90 Horz Elbow 24R
extra long description
CABLO P308304 LD-6A-90HB24-18 AL 6H
Long Description
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed u
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
P308304
Brand
Legrand PW I-Tray
GTIN
00800388141759
UPC
800388141759
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Horizontal Elbows
Packaging
Weight per each
13.72
Carton
1
Uses, Certifications, and Standards
standard
BAA, UL, UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area