CVN50PG - 2"X10' Cover

Cablofil

  • $48.36 (Each)
  • $48.36 (Each)

  • $1,209.00 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CVN50PG
Manufacturer
Cablofil
Manufacturer's Part Number
629050
Description
2"X10' Cover
Tray Cover, Pre Galvanized Finish, 10 FT Overall Length, 2 In Overall Width, 1 PK Package Quantity, 4 LB Weight
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Trough Cable Tray Accessories
UNSPSC
39131704 - Cable tray
UPC/EAN/GTIN
800388004504 / 3599076290509 / 00800388004504
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.36 (Each)
Standard Packaging
$1,209.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
58
Resources
Images
 
 
CVN50PG - Large Image
 
CVN50PG - Small Image
 
CVN50PG - Small Image
 
CVN50PG - Large Image
Specifications Sheets
 
 
CVN50PG - Specification Sheet
Brochures
 
 
CVN50PG - Brochure
Other Links
 
 
CVN50PG - Other
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
Pre Galvanized
Dimensions and Weight
Overall Length
10 ft
Height
.75
Length
39.6
Width
6
Descriptions
Product Type
Tray Cover
Long Description
Tray Cover, Pre Galvanized Finish, 10 ft Overall Length, 2 in Overall Width, 1 PK Package Quantity, 4 lb Weight
Short Description
Tray Cover, 10 ft, 1 PK
Description
2"X10' COVER
extra long description
CABLO 629050 CVN50PG - CABLOFIL COV
Features
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Additional Information
Overall Width
2 in
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
629050
Brand
Cablofil
GTIN
00800388004504
UPC
800388004504
Taxonomies, Classifications, and Categories
Type
Covers
Packaging
Weight
4 lb
Weight per each
2.6
Carton
1
Package
25
Uses, Certifications, and Standards
standard
BAA, ROHS
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
4 View Store

Distribution Centers

Location Stock Available
Longview
54 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat