TCFH100N - 100A Cube Fuse Holder

Eaton

  • $40.31 (Each)
  • $40.31 (Each)

  • $241.86 (Per 6)

Availability: Currently Out Of Stock
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
TCFH100N
Manufacturer
Eaton
Manufacturer's Part Number
TCFH100N
Description
100A Cube Fuse Holder
Eaton Bussmann Series TCFH Modular Fuse Holder, Electrical Panelboards, Machinery Disconnects, Industrial Control, Required Finger Safe Systems, 100 A, Class CF, Glass Filled PBT, Panel, 600 Vac/DC, Low-Peak Finger Safe Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712223508 / 00051712223508
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.31 (Each)
Carton
$241.86 (Per 6)
Resources
Images
 
 
TCFH100N - Large Image
 
TCFH100N - Small Image
 
TCFH100N - Large Image
 
TCFH100N - Large Image
 
TCFH100N - Video
Attachments
 
 
TCFH100N - Specification Sheet
Tech Bulletins
 
 
TCFH100N - Tech Bulletin
Other Links
 
 
TCFH100N - Other
 
TCFH100N - Other
 
TCFH100N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Voltage Rating
600 Vac, 600 Vdc
Material
Glass filled PBT
Dimensions and Weight
Size
2.91 In Length X 1.05 In Width X 2.01 In Height
Descriptions
Features
Eaton's Bussmann series CUBEFuse finger-safe fuse holders
Long Description
Eaton Bussmann series TCFH modular fuse holder, Electrical panelboards, Machinery disconnects, Industrial control, Required finger safe systems, 100 A, Class CF, Glass filled PBT, Panel, 600 Vac/dc, Low-peak finger safe fuse
Special Features
For Use With Low-Peak Finger Safe Fuse
Description
100A CUBE FUSE HOLDER
Product Type
Cubefuse 100 Amp Holder High Profile
extra long description
BUSS TCFH100N cubefuse 100 AMP HOLD
Additional Information
dimensions
2.9100 IN X 1.5000 IN X 2.1000 IN
class
Class CF
media
Yes
Manufacturer Information
Manufacturers Part Number
TCFH100N
Brand
Eaton Bussmann series
GTIN
00051712223508
UPC
051712223508
Taxonomies, Classifications, and Categories
Type
Modular fuse holder
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.25
Carton
6
Uses, Certifications, and Standards
standard
Contact Manufacturer ,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat