T20 - 20A 125V TD Edison Base Plug Fuse

Eaton

  • $12.74 (Each)
  • $12.74 (Each)

  • $50.96 (Per 4)
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
T20
Manufacturer
Eaton
Manufacturer's Part Number
T-20
Description
20A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 20 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101226 / 00051712101226
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.74 (Each)
Carton
$50.96 (Per 4)
Resources
Images
 
 
T20 - Small Image
 
T20 - Large Image
 
T20 - Large Image
Attachments
 
 
T20 - Specification Sheet
Brochures
 
 
T20 - Brochure
Other Links
 
 
T20 - Other
 
T20 - Other
 
T20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
125 V
amperage rating
20
Material
Brass Threads, Plastic Body
Descriptions
Product Type
Fusetron Dual Element Fuse Type T
Description
20A 125V TD EDISON BASE PLUG FUSE
Features
-Pending Description-
extra long description
EFSE T-20 FUSETRON DUAL ELEMENT FUS
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 20 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Special Features
Heavy-duty
Additional Information
element
Dual
type of indicators
Non-Indicating
dimensions
2.3800 IN X 2.2500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T-20
GTIN
00051712101226
UPC
051712101226
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.05
Carton
4
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
Threaded
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T20.
Jump To:

Similar Items

Similar items are close alternatives to T20, though they may not be 100% alike.

20A 125V Dual Element Time Delay Threaded Plugfuse
  • Our Part #: T20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 4 ($32.44) ·
T20 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.11

Each

QTY:
Each
Add
Littelfuse Plug Fuses Provide Overcurrent Protection to General Purpose Circuits...
  • Our Part #: T0020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TOO020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T0020 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat