T1610 - 1-6/10A 125V TD Plug Fuse

Eaton

  • $46.72 (Each)
  • $46.72 (Each)

  • $186.88 (Per 4)

Availability: Currently Out Of Stock
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
T1610
Manufacturer
Eaton
Manufacturer's Part Number
T-1-6/10
Description
1-6/10A 125V TD Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 1-6/10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712210164 / 00051712210164
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.72 (Each)
Carton
$186.88 (Per 4)
Resources
Images
 
 
T1610 - Large Image
 
T1610 - Large Image
Attachments
 
 
T1610 - Specification Sheet
Other Links
 
 
T1610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6
interrupt rating
10
Voltage Rating
125 V
Descriptions
Product Type
Fusetron Dual Element
Description
1-6/10A 125V TD PLUG FUSE
Features
-Pending Description-
extra long description
EFSE T-1-6/10 FUSETRON DUAL ELEMENT
Long Description
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 1-6/10 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base
Special Features
Heavy-duty
Additional Information
dimensions
12.8800 IN X 6.7500 IN X 12.5600 IN
Manufacturer Information
Manufacturers Part Number
T-1-6/10
Brand
Eaton Bussmann series
GTIN
00051712210164
UPC
051712210164
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.66
Carton
4
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat