RES10 - 600V Renewable Fuse

Eaton

  • $113.01 (Each)
  • $113.01 (Each)

  • $1,130.10 (Per 10)

Availability: In Stock Locally
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
RES10
Manufacturer
Eaton
Manufacturer's Part Number
RES-10
Description
600V Renewable Fuse
Eaton Bussmann Series Res Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 10 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712110105 / 00051712110105
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.01 (Each)
Carton
$1,130.10 (Per 10)
Resources
Images
 
 
RES10 - Small Image
 
RES10 - Large Image
 
RES10 - Large Image
 
RES10 - Large Image
 
RES10 - Video
Attachments
 
 
RES10 - Specification Sheet
Other Links
 
 
RES10 - Other
 
RES10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
10
Voltage Rating
600 V
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
0.81 In Diameter X 5.00 In Length
Descriptions
Description
600V RENEWABLE FUSE
Product Type
Super Lag Renewable Fuse 10/600
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
Long Description
Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 10 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V
Special Features
Super lag, time lag, non current-limiting
extra long description
BUSS RES-10 SUPER LAG RENEWABLE FUS
Additional Information
media
Yes
dimensions
5.0000 IN X 0.8100 IN X 0.8100 IN
class
Class H
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RES-10
GTIN
00051712110105
UPC
051712110105
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.16
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat