REN100 - 100A 250V Superlag Renewable Fuse

Eaton Bussmann Series

  • $72.97 (Each)
  • $72.97 (Each)

  • $364.85 (Per 5)
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
REN100
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
W-10
Description
100A 250V Superlag Renewable Fuse
Eaton Bussmann Series W Plug Fuse, Plug Fuse, Fast Acting, 10 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Plastic Body, Brass Thread, Edison Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/GTIN
051712101004 / 00051712101004
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.97 (Each)
Carton
$364.85 (Per 5)
Resources
Images
 
 
REN100 - Small Image
 
REN100 - Large Image
 
REN100 - Large Image
Attachments
 
 
REN100 - Specification Sheet
Other Links
 
 
REN100 - Other
 
REN100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10
interrupt rating
10
Voltage Rating
125 V
Material
Brass Threads, Plastic Body
connection
Threaded
Descriptions
Description
100A 250V SUPERLAG RENEWABLE FUSE
Product Type
Buss Plug Fuse Type W
Features
-Pending Description-
extra long description
BUSS W-10 BUSS PLUG FUSE TYPE W
Long Description
Eaton Bussmann series W plug fuse, plug fuse, fast acting, 10 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, plastic body, brass thread, edison base
Special Features
Edison Base
Additional Information
dimensions
1.3000 IN X 1.3000 IN X 1.2100 IN
type of indicators
Non-Indicating
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W-10
GTIN
00051712101004
UPC
051712101004
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Plug Fuse
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
5
Uses, Certifications, and Standards
standard
Contact factory
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of REN100.
Jump To:

Similar Items

Similar items are close alternatives to REN100, though they may not be 100% alike.

Plug Fuse, Class H; Non Time Delay Characteristics; 250 Vac; 100 Ampere; Interru...
  • Our Part #: ERN100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ERN100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ERN100 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat