MDL5R - 5A 250V Small Dim Fuse

Eaton

  • $2.93 (Each)
  • $2.93 (Each)

  • $14.65 (Per 5)
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
MDL5R
Manufacturer
Eaton
Manufacturer's Part Number
MDL-5-R
Description
5A 250V Small Dim Fuse
Eaton MDL Series Time-Delay Fuse 5A, 250 Vac, 32 VDC (Self Certified)
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712652308 / 00051712652308
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.93 (Each)
Carton
$14.65 (Per 5)
Resources
Images
 
 
MDL5R - Large Image
 
MDL5R - Large Image
 
MDL5R - Large Image
 
MDL5R - Small Image
Attachments
 
 
MDL5R - Specification Sheet
Brochures
 
 
MDL5R - Brochure
Other Links
 
 
MDL5R - Other
 
MDL5R - Other
 
MDL5R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac200 AIC at 250 Vac
Voltage Rating
250 Vac, 32 Vdc (self certified)
amperage rating
5 A
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
5A 250V SMALL DIM FUSE
Product Type
Buss Small Dimension Fuse
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDL Series Time-delay fuse 5A, 250 Vac, 32 Vdc (self certified)
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE MDL-5-R BUSS SMALL DIMENSION F
Additional Information
Response Time
60 min at 135%, 120 sec at 200%, 5 sec at 200%
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
MDL-5-R
Brand
Eaton
GTIN
00051712652308
UPC
051712652308
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat